SKF

SKF Flanged bearing housing square FYJ 505

  • ERIKS:23764961
  • Manufacturer:7316570186000
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Square Cast Iron Flanged Bearing Housing.
Save to list

€18.30/ pieceexcl. VAT

€22.14incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FYJ
Outer dimension bearing
52 mm
Construction type
Square
Length
95 mm
Width
27 mm
Number of bolt holes
4
Centre distance of mounting holes
70 mm
Housing material
Cast iron