






€16.95/ pieceexcl. VAT
€20.51incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 40 mm |
Construction type | Square |
Length | 76 mm |
Width | 26 mm |
Foot width | 11 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 54 mm |
Housing material | Cast iron |
A1 | 11 mm |
D | 40 mm |
G | 10 mm |