






€574.04/ pieceexcl. VAT
€694.59incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 160 mm |
Construction type | Square |
Length | 210 mm |
Height | 210 mm |
Width | 121 mm |
Shaft height | 105 mm |
Foot width | 25 mm |
Base height | 0 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 170 mm |
Housing material | Grey cast iron |
A | 85 mm |
A1 | 25 mm |
D | 160 mm |
G | 16 mm |
H1 | 105 mm |
€610.30/ pieceexcl. VAT
€738.46incl. VAT
Estimated delivery date - 12/11/2026