






€19.83/ pieceexcl. VAT
€23.99incl. VAT
5 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PF |
Outer dimension bearing | 90 mm |
Construction type | Round |
Height | 155 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 127 mm |
Housing material | Sheet steel |