






€6.75/ pieceexcl. VAT
€8.17incl. VAT
20 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PF |
Outer dimension bearing | 52 mm |
Construction type | Round |
Height | 112 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 76 mm |
Housing material | Sheet steel |