






€6.00/ pieceexcl. VAT
€7.26incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PF |
Outer dimension bearing | 40 mm |
Construction type | Round |
Height | 81 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 63 mm |
Housing material | Sheet steel |