






€56.84/ pieceexcl. VAT
€68.78incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYC |
Outer dimension bearing | 90 mm |
Construction type | Round |
Length | 165 mm |
Width | 39.5 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 97.6 mm |
Housing material | Cast iron |