






€40.12/ pieceexcl. VAT
€48.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYC |
Outer dimension bearing | 72 mm |
Construction type | Round |
Length | 135 mm |
Width | 33.5 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 77.8 mm |
Housing material | Cast iron |