






€12.12/ pieceexcl. VAT
€14.67incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PFT |
Outer dimension bearing | 80 mm |
Construction type | Oval |
Length | 104 mm |
Height | 148 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 119 mm |
Housing material | Sheet steel |