






€7.18/ pieceexcl. VAT
€8.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PFT |
Outer dimension bearing | 62 mm |
Construction type | Oval |
Length | 84 mm |
Height | 112 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 90.5 mm |
Housing material | Sheet steel |