






€5.73/ pieceexcl. VAT
€6.93incl. VAT
5 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PFT |
Outer dimension bearing | 52 mm |
Construction type | Oval |
Length | 71 mm |
Height | 95 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 76 mm |
Housing material | Sheet steel |