SKF

SKF Flanged bearing housing oval PFT 40

  • ERIKS:23222862
  • Manufacturer:7316570682212
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Oval Pressed Steel Flanged Bearing Housing.
Save to list

€4.93/ pieceexcl. VAT

€5.97incl. VAT

Sold per: 10Min. order: 10

23 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PFT
Outer dimension bearing
40 mm
Construction type
Oval
Length
59 mm
Height
81 mm
Number of bolt holes
2
Centre distance of mounting holes
63 mm
Housing material
Sheet steel