






€35.51/ pieceexcl. VAT
€42.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTJ |
Outer dimension bearing | 90 mm |
Construction type | Oval |
Length | 115 mm |
Height | 195 mm |
Width | 40 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 157 mm |
Housing material | Cast iron |