






€20.99/ pieceexcl. VAT
€25.40incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTJ |
Outer dimension bearing | 62 mm |
Construction type | Oval |
Length | 80 mm |
Height | 148 mm |
Width | 30.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 117 mm |
Housing material | Cast iron |