






€17.73/ pieceexcl. VAT
€21.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTJ |
Outer dimension bearing | 52 mm |
Construction type | Oval |
Length | 68 mm |
Height | 130 mm |
Width | 27 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 99 mm |
Housing material | Cast iron |