






€14.29/ pieceexcl. VAT
€17.29incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTJ |
Outer dimension bearing | 47 mm |
Construction type | Oval |
Length | 60 mm |
Height | 112 mm |
Width | 25.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 90 mm |
Housing material | Cast iron |