SKF

SKF Felt strip FS 970

  • ERIKS:23764797
  • Manufacturer:7316570392548
Image 1
Overview

This felt strip housing seal is designed for use in bearing housings offering a non-contact gap-type sealing method. The felt material creates a barrier that accommodates relatively high shaft speeds while minimising friction. Its construction allows for easy fitting to specified lengths improving sealing performance in demanding environments.

Features
  • Non-contact gap-type seal reduces wear and extends service life in dynamic systems
  • Felt material minimises friction and prevents contamination from entering housings
  • Customisable strip length enables precise installation for diverse housing requirements
  • Suitable for high shaft speeds
  • ensuring reliable sealing in fast-rotating applications
Application & Usage
  • Used with bearing housings in rotating equipment
  • Ideal for sealing solutions in industrial machinery
  • Compatible with systems requiring non-contact shaft seals
Save to list

€52.78/ pieceexcl. VAT

€63.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
970 mm
Width
14.5 mm
Material
Felt
Operating temperature
from -40 to 100 °C