SKF

SKF Felt strip FS 950

  • ERIKS:23764796
  • Manufacturer:7316571098166
Image 1
Overview

This housing seal is constructed from felt offering non-contact gap-type sealing for mounted bearing applications. Its design enables use at relatively high shaft speeds maintaining effective sealing without direct shaft contact. The felt strip must be cut to length and oiled before installation to ensure optimal fit and performance.

Features
  • Non-contact gap-type seal minimises shaft wear and reduces maintenance needs
  • Felt material accommodates high shaft speeds
  • supporting demanding operational environments
  • Requires oil soaking before installation
  • ensuring effective sealing and longevity
  • Cut-to-length design allows custom fit to various shaft assemblies
  • Simple construction provides cost-effective sealing for bearing housings
Application & Usage
  • Used with mounted bearings requiring non-contact sealing solutions
  • Ideal for machinery operating at relatively high shaft speeds
  • Compatible with housing accessories in industrial drive systems
Save to list

€48.16/ pieceexcl. VAT

€58.27incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
950 mm
Width
13.5 mm
Material
Felt
Operating temperature
from -40 to 100 °C