SKF

SKF Felt strip FS 830

  • ERIKS:23764795
  • Manufacturer:7316577112507
Image 1
Overview

This felt strip housing seal provides a non-contact sealing solution for mounted bearings and housings. The small gap between the felt and shaft enables compatibility with relatively high shaft speeds. Suitable for applications requiring simple installation and effective sealing. Material and design support both standard and high-temperature environments.

Features
  • Felt material delivers reliable sealing performance by forming a consistent gap-type barrier
  • Non-contact seal design accommodates higher shaft speeds while reducing frictional wear
  • Cut-to-length strips enable custom fitting for various housing configurations
  • Suitable for soaking in hot oil to enhance lubrication and longevity in operation
Application & Usage
  • Used with mounted bearing housings in industrial machinery
  • Ideal for shafts operating at elevated speeds in processing equipment
  • Compatible with both standard and high-temperature sealing requirements
Save to list

€43.98/ pieceexcl. VAT

€53.22incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
830 mm
Width
13.5 mm
Material
Felt
Operating temperature
from -40 to 100 °C