SKF

SKF Felt strip FS 680

  • ERIKS:23764794
  • Manufacturer:7316577009883
Image 1
Overview

This felt strip housing seal provides non-contact gap-type sealing for mounted bearings and housings. Designed for relatively high shaft speeds it ensures effective sealing with minimal friction. The felt material allows for flexibility in installation and compatibility with various shaft sizes. Soaking in hot oil before installation enhances performance and durability in demanding environments.

Features
  • Non-contact sealing minimises friction and heat generation for improved operational efficiency
  • Felt construction accommodates shaft misalignment reducing risk of premature seal failure
  • Suitable for high shaft speeds allowing use in dynamic rotating equipment
  • Simple installation process saves maintenance time improving productivity
  • Cost-effective solution offers reliable sealing without excessive replacement costs
Application & Usage
  • Used with mounted bearing housings in industrial machinery
  • Ideal for sealing rotating shafts in manufacturing equipment
  • Compatible with high-speed applications in processing plants
Save to list

€29.28/ pieceexcl. VAT

€35.43incl. VAT

27 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
680 mm
Width
12 mm
Material
Felt
Operating temperature
from -40 to 100 °C