SKF

SKF Felt strip FS 510

  • ERIKS:23764793
  • Manufacturer:7316577022615
Image 1
Overview

This felt strip housing seal is designed for use in bearing housings providing a non-contact gap-type sealing solution. It accommodates relatively high shaft speeds by allowing a small gap between the strip and shaft. The material composition supports effective sealing performance in demanding operational environments. Installation requires cutting and oil soaking to optimise fit and function.

Features
  • Felt material offers reliable sealing performance by preventing lubricant leakage in housings
  • Non-contact gap-type seal reduces friction and minimises shaft wear during operation
  • Accommodates high shaft speeds to support demanding rotary equipment requirements
  • Installation process enables custom fit
  • maintaining effective sealing for various applications
  • Cost-effective solution reduces maintenance intervals and overall operational downtime
Application & Usage
  • Used with bearing housings needing non-contact sealing solutions
  • Ideal for high-speed shaft assemblies in industrial environments
  • Compatible with equipment requiring custom-fit shaft seals
Save to list

€14.63/ pieceexcl. VAT

€17.70incl. VAT

9 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
510 mm
Width
11 mm
Material
Felt
Operating temperature
from -40 to 100 °C