SKF

SKF Felt strip FS 370

  • ERIKS:23764791
  • Manufacturer:7316577109941
Image 1
Overview

This felt strip seal is engineered for use as a housing seal in demanding environments. It is constructed from durable felt with high-temperature variants available in aluminium borosilicate. The design allows for non-contact sealing accommodating relatively high shaft speeds by forming a small gap between the strip and shaft. Proper installation includes cutting to length and oil soaking to enhance performance.

Features
  • Non-contact design minimises friction and wear
  • extending operational life in dynamic assemblies
  • Felt construction enables effective sealing
  • preventing ingress of contaminants into housings
  • Accommodates high shaft speeds
  • reducing risk of overheating or seal failure in fast-moving equipment
  • Can be cut to required length
  • improving flexibility and fit for varied shaft geometries
  • Pre-installation oil soaking increases sealing efficiency
  • ensuring consistent barrier performance
Application & Usage
  • Used with rotating shafts in industrial machinery for non-contact sealing
  • Ideal for maintenance of equipment operating at elevated shaft speeds
  • Compatible with housings requiring adaptable sealing solutions for varying dimensions
Save to list

€6.71/ pieceexcl. VAT

€8.12incl. VAT

Sold per: 2Min. order: 2

13 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
370 mm
Width
8 mm
Material
Felt
Operating temperature
from -40 to 100 °C