SKF

SKF Felt strip FS 330

  • ERIKS:23764790
  • Manufacturer:7316577016751
Image 1
Overview

This felt strip is designed as a housing seal for mounted bearings and housings. It provides effective sealing by forming a non-contact gap-type seal at the shaft interface. The material composition allows for the accommodation of relatively high shaft speeds. Pre-installation preparation involves cutting to length and soaking in hot oil.

Features
  • Felt construction minimises friction and reduces wear at the sealing surface
  • Non-contact gap-type seal design prevents direct shaft contact and overheating
  • Accommodates higher shaft speeds to support demanding operational requirements
  • Pre-soaking in hot oil enhances sealing efficiency and longevity
  • Cut-to-length feature enables easy adaptation to various housing sizes
Application & Usage
  • Used with mounted bearing housings for effective shaft sealing
  • Ideal for high-speed shaft assemblies in industrial machinery
  • Compatible with housing accessories requiring non-contact seal solutions
Save to list

€4.08/ pieceexcl. VAT

€4.94incl. VAT

33 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
330 mm
Width
7.5 mm
Material
Felt
Operating temperature
from -40 to 100 °C