SKF

SKF Felt strip FS 300

  • ERIKS:23764789
  • Manufacturer:7316570320848
Image 1
Overview

This felt strip housing seal provides a non-contact sealing solution for mounted bearings and housings. Designed for use at relatively high shaft speeds it utilises a small gap to transform into an effective gap-type seal. The felt material can be easily cut and prepared to fit specific installation requirements.

Features
  • Non-contact sealing design prevents direct shaft wear and extends component service life
  • Felt material effectively retains lubrication and blocks contaminant ingress to improve reliability
  • Easily cut to required length enabling versatile installation for various housing sizes
  • Suitable for high shaft speeds reducing risk of overheating or seal degradation in dynamic applications
  • Simple installation process reduces downtime and maintenance effort for end users
Application & Usage
  • Used with bearing housings to maintain internal cleanliness
  • Ideal for sealing rotating shafts in mounted assemblies
  • Compatible with machine housings requiring gap-type seals
Save to list

€1.52/ pieceexcl. VAT

€1.84incl. VAT

Sold per: 10Min. order: 10

30 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
300 mm
Width
5 mm
Material
Felt
Operating temperature
from -40 to 100 °C