SKF

SKF Felt strip FS 260

  • ERIKS:23764788
  • Manufacturer:7316577016744
Image 1
Overview

This felt strip housing seal provides a reliable non-contact sealing solution for bearing housings. It is suitable for relatively high shaft speeds due to the gap-type seal it forms. The strip must be cut and soaked in hot oil prior to installation. Its construction accommodates various bearing housing requirements in industrial settings.

Features
  • Gap-type seal minimises contact
  • reducing wear and extending service intervals
  • High shaft speed compatibility enables use in dynamic rotary applications
  • Felt material offers effective sealing against dust and minor contaminants
  • Cut-to-length design ensures precise fit for housing requirements
  • Soaking in oil prior to installation supports enhanced sealing performance
Application & Usage
  • Used with bearing housings requiring non-contact shaft seals
  • Ideal for industrial machinery with moderate to high shaft speeds
  • Compatible with equipment operating in dusty or particulate environments
Save to list

€2.67/ pieceexcl. VAT

€3.23incl. VAT

111 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
260 mm
Width
6.5 mm
Material
Felt
Operating temperature
from -40 to 100 °C