SKF

SKF Felt strip FS 180

  • ERIKS:23764786
  • Manufacturer:7316577754370
Image 1
Overview

This felt strip housing seal is engineered to provide reliable non-contact sealing for rotating shafts. The 4 mm width ensures precise fitment while the felt material accommodates high shaft speeds by forming a gap-type seal. Its construction allows for easy installation and effective sealing in demanding industrial environments.

Features
  • Felt construction resists wear and enables long service life in dynamic applications
  • Gap-type seal design minimises friction to reduce heat generation and energy loss
  • 4 mm width ensures compatibility with compact sealing housings and restricted spaces
  • Soakable in hot oil for enhanced sealing effectiveness and reduced maintenance needs
  • Non-contact operation accommodates higher shaft speeds without compromising sealing integrity
Application & Usage
  • Used with rotating shafts in industrial sealing assemblies
  • Ideal for equipment requiring low-friction sealing in compact spaces
  • Compatible with high-speed machinery exposed to oil lubrication environments
Save to list

€0.72/ pieceexcl. VAT

€0.87incl. VAT

10 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
180 mm
Width
4 mm
Material
Felt
Operating temperature
from -40 to 100 °C