SKF

SKF Felt strip FS 170

  • ERIKS:23764785
  • Manufacturer:7316577023056
Image 1
Overview

This housing seal is a felt strip designed for sealing applications in bearing housings. It utilises a non-contact gap-type seal that accommodates relatively high shaft speeds. The felt material provides reliable sealing performance and should be cut and prepared before installation. The strip is suitable for use where effective and simple sealing is required in industrial environments.

Features
  • Felt material enables effective sealing in demanding operational environments reducing contamination risk
  • Gap-type seal design accommodates relatively high shaft speeds minimising friction and wear
  • Customisable length allows precise fitting to various housing sizes ensuring application versatility
  • Pre-installation oil soaking enhances lubrication maintaining seal integrity under prolonged use
Application & Usage
  • Used with bearing housings requiring non-contact sealing solutions
  • Ideal for installations exposed to moderate particulate ingress
  • Compatible with systems operating at elevated shaft speeds
Save to list

€0.72/ pieceexcl. VAT

€0.87incl. VAT

76 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
170 mm
Width
4 mm
Material
Felt
Operating temperature
from -40 to 100 °C