SKF

SKF Felt strip FS 1100

  • ERIKS:23764783
  • Manufacturer:7316570777147
Image 1
Overview

This felt strip housing seal is engineered to deliver non-contact gap-type sealing in bearing housings. The felt construction allows for simple installation and accommodates relatively high shaft speeds by maintaining a small gap to the shaft. Its design minimises direct contact reducing wear and supporting extended service life. The strip can be easily customised to fit specific requirements through length adjustment.

Features
  • Felt material resists abrasion allowing longer service intervals for housing seals
  • Gap-type seal design reduces friction and wear on rotating shafts
  • Customisable strip length enables precise fit for various housing configurations
  • High-temperature aluminium borosilicate variant suitable for demanding environments
  • Simple installation minimises downtime during maintenance or replacement tasks
Application & Usage
  • Used with bearing housings requiring non-contact sealing solutions
  • Ideal for shafts operating at relatively high rotational speeds
  • Compatible with industrial equipment where minimal maintenance is essential
Save to list

€60.57/ pieceexcl. VAT

€73.29incl. VAT

10 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
1100 mm
Width
15.5 mm
Material
Felt
Operating temperature
from -40 to 100 °C