SKF

SKF Felt strip FS 110

  • ERIKS:23764782
  • Manufacturer:7316570853469
Image 1
Overview

This felt strip housing seal is designed to provide effective sealing in bearing housings. The material selection supports use at relatively high shaft speeds with minimal contact. The gap-type seal minimises wear by maintaining non-contact operation between the felt strip and shaft. Suitable for applications requiring simple and reliable sealing solutions in demanding environments.

Features
  • Felt material offers effective sealing to prevent ingress of contaminants into bearing housings
  • Non-contact gap-type design reduces friction and wear for longer service life
  • Accommodates high shaft speeds by maintaining a consistent sealing gap during operation
  • Can be cut to length for flexible installation and precise application fit
  • Requires oil soaking before installation which enhances sealing efficiency and durability
Application & Usage
  • Used with bearing housings requiring protection from dust and debris
  • Ideal for high-speed rotating shafts in industrial equipment
  • Compatible with machinery exposed to harsh or contaminated environments
Save to list

€0.39/ pieceexcl. VAT

€0.47incl. VAT

146 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
110 mm
Width
4 mm
Material
Felt
Operating temperature
from -40 to 100 °C