

€129.08/ pieceexcl. VAT
€156.19incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TSN..C |
Inner Diameter | 135 mm |
Outer Diameter | 198.5 mm |
Width | 14 mm |
Material | Felt, NBR, Aluminum |
Operating temperature | from -40 to 100 °C |