SKF

SKF F2BC 40M-TPZM, Oval Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Plastic Housing, 40 mm Shaft Dia.

  • ERIKS:13501309
  • Manufacturer:7316577860156
Image 1
Image 2
Image 1
Image 2
Save to list

€190.71/ pieceexcl. VAT

€230.76incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
F2BC
Type
Oval Flanged Ball Bearing Unit
Housing style
Oval
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Plastic
Bearing material
Bearing steel
Coating housing
Zinc Coated
Shaft diameter
40 mm
Length
98 mm
Height
178 mm
Width
50.9 mm
Centre distance of mounting holes
144 mm
Housing
Composite for the SKF Food Line
Dynamic load rating
30.7 N
Static load rating
19 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 508

  • Eriks:13501445
  • Manufacturer:ECB 508

€5.61/ pieceexcl. VAT

€6.79incl. VAT

8 In stock - Estimated delivery date 10/11/2026