




€228.66/ pieceexcl. VAT
€276.68incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F2BC..-DFH |
Type | Oval Flanged Ball Bearing Unit |
Housing style | Oval |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 35 mm |
Length | 92 mm |
Height | 164 mm |
Width | 44.9 mm |
Centre distance of mounting holes | 130 mm |
Housing | Composite for the SKF Food Line |
Dynamic load rating | 21.6 N |
Static load rating | 15.3 N |
€5.34/ pieceexcl. VAT
€6.46incl. VAT
2 In stock - Estimated delivery date 10/11/2026