SKF

SKF F2BC 30M-CPSS-DFH, Oval Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Plastic Housing, 30 mm Shaft Dia.

  • ERIKS:13501295
  • Manufacturer:7316577829054
Image 1
Image 2
Image 1
Image 2
Save to list

€186.26/ pieceexcl. VAT

€225.37incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
F2BC..-DFH
Type
Oval Flanged Ball Bearing Unit
Housing style
Oval
Bearing type
Insert Bearing
Number of bolt holes
2-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
30 mm
Length
82 mm
Height
146 mm
Width
40.7 mm
Centre distance of mounting holes
117 mm
Housing
F2BC 506
Dynamic load rating
16.3 N
Static load rating
11.2 N
Spare parts & accessories
Product Image

SKF Closed end cover ECB 506

  • Eriks:13501443
  • Manufacturer:ECB 506

€5.02/ pieceexcl. VAT

€6.07incl. VAT

10 In stock - Estimated delivery date 10/11/2026