




€185.79/ pieceexcl. VAT
€224.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Content | 5 kg |
Packaging | Can |
Application | Lubrication - grease |
Temperature range | from -30 to 110 °C |
Colour | Brown |
Droping point | > 170 °C |
Thickener | Lithium |
Base oil type | Mineral oil |
Norm | NLGI 1 |
DIN standard | DIN 51825 KP1G-30 |
Worked penetration 0.1mm | 310-340 |
€17.65/ pieceexcl. VAT
€21.36incl. VAT
10 In stock - Estimated delivery date 10/11/2026€3,265.08/ pieceexcl. VAT
€3,950.75incl. VAT
Estimated delivery date - 10/11/2026€1,544.68/ pieceexcl. VAT
€1,869.06incl. VAT
Estimated delivery date - 10/11/2026