SKF

SKF Extra large Induction heater 15 kVA, 200-240V/50-60Hz TIH L44/LV

  • ERIKS:12176644
  • Manufacturer:7316574498666
Image 1
Image 2
Image 1
Image 2
Extra large induction heater with a 1 200 kg bearing heating capacity

• Using just 20 kVA of electrical power, the TIH L series can heat large bearings up to 1 200 kg (2 600 lb)
• Bearings and work pieces can be heated vertically or horizontally
• Compact design allows the TIH L series heaters to be easily transported by forklift
• Available in two versions: 230 V/50–60 Hz and 400–460 V/50–60 Hz
• Available with two different operating areas
Save to list

€21,941.08/ pieceexcl. VAT

€26,548.71incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TIH L
Max. bearing weight
1200 kg
Min. inner diameter
150 mm
Max. inner diameter
800 mm
Max. power consumption
20 - 23 kV·A
Operating voltage
200-240 V
Frequency measuring voltage
50-60 Hz
Maximum temperature setting
250 °C
Weight
324
Spare parts & accessories
Product Image

SKF Yoke TIH L44-Y10 70x70x430mm

  • Eriks:12176646
  • Manufacturer:TIH L44-Y10

€1,811.48/ pieceexcl. VAT

€2,191.89incl. VAT

Estimated delivery date - 12/11/2026