






€20.53/ pieceexcl. VAT
€24.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | EE |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 9.525 mm |
Outer Diameter | 22.225 mm |
Width | 5.556 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Polymer |
Lubrication | Standard |
Dynamic load rating | 3.32 kN |
Static load rating | 1.4 kN |
Reference speed | 60000 rpm |
Limiting speed | 43000 rpm |
Performance class | Single row |
Weight | 0.008 kg |
Weight | 0.018 lb |