






€4.14/ pieceexcl. VAT
€5.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E2 629 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Grease |
Dynamic load rating | 4.62 kN |
Static load rating | 1.93 kN |
Reference speed | 60000 rpm |
Limiting speed | 36000 rpm |
Performance class | Single row |
Weight | 0.02 kg |
Weight | 0.044 lb |
€5.19/ pieceexcl. VAT
€6.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026