






€3.78/ pieceexcl. VAT
€4.57incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E2 627 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Grease |
Dynamic load rating | 3.32 kN |
Static load rating | 1.37 kN |
Reference speed | 70000 rpm |
Limiting speed | 43000 rpm |
Performance class | Single row |
Weight | 0.012 kg |
Weight | 0.026 lb |