

€4.80/ pieceexcl. VAT
€5.81incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E2 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Grease |
Dynamic load rating | 7.8 kN |
Static load rating | 3.75 kN |
Reference speed | 43000 rpm |
Limiting speed | 26000 rpm |
Performance class | Single row |
Weight | 0.0442 kg |
Weight | 0.097 lb |
€5.71/ pieceexcl. VAT
€6.91incl. VAT
Estimated delivery date - 16/11/2026