






€4.09/ pieceexcl. VAT
€4.95incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | E2 609 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 24 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Grease |
Dynamic load rating | 3.71 kN |
Static load rating | 1.66 kN |
Reference speed | 70000 rpm |
Limiting speed | 38000 rpm |
Performance class | Single row |
Weight | 0.0145 kg |
Weight | 0.032 lb |