SKF

SKF Dry film lubricant LDTS 1 5l

  • ERIKS:24007307
  • Manufacturer:7316573461326
Image 1
SKF LDTS 1 has been specially developed for automatic lubrication of plastic flat top chain conveyors in the beverage processing industry. The lubricant consists of synthetic oil and is doped with PTFE solid lubricant. After storage a separation of the ingredients could be observed in the container, this is normal. Shaking the product will bring it to a normal status. Automatic lubrication systems must have an stirring mechanism
Save to list

€254.79/ pieceexcl. VAT

€308.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Application
Lubricant
Packaging
Can
Volume
5 l
Colour
White
Operating temperature
from -5 to 60 °C