SKF

SKF Drawn cup needle roller bearing open end caged Single row Single sealed HK 1214 RS

  • ERIKS:23765680
  • Manufacturer:7316577301635
Image 1
Image 2
Image 1
Image 2
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends. Fitted with a lip seal on one side.
Save to list

€7.66/ pieceexcl. VAT

€9.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK..RS
Inner Diameter
12 mm
Outer Diameter
18 mm
Width
14 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Single sealed
Alternatives

€5.34/ pieceexcl. VAT

€6.46incl. VAT

Estimated delivery date - 11/11/2026