




€7.45/ pieceexcl. VAT
€9.01incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK..RS |
Inner Diameter | 10 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Single sealed |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
64 In stock - Estimated delivery date 16/11/2026