




€7.23/ pieceexcl. VAT
€8.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK..RS |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Single sealed |