

€18.96/ pieceexcl. VAT
€22.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 55 mm |
Outer Diameter | 63 mm |
Width | 20 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€13.41/ pieceexcl. VAT
€16.23incl. VAT
Estimated delivery date - 17/11/2026