

€19.47/ pieceexcl. VAT
€23.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 50 mm |
Outer Diameter | 58 mm |
Width | 25 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€13.29/ pieceexcl. VAT
€16.08incl. VAT
Estimated delivery date - 11/11/2026