SKF

SKF Drawn cup needle roller bearing open end caged Single row Open HK 4520

  • ERIKS:23765728
  • Manufacturer:7316577010582
Image 1
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends.
Save to list

€15.65/ pieceexcl. VAT

€18.94incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK
Inner Diameter
45 mm
Outer Diameter
52 mm
Width
20 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open
Alternatives

€10.66/ pieceexcl. VAT

€12.90incl. VAT

2 In stock - Estimated delivery date 06/11/2026