

€14.43/ pieceexcl. VAT
€17.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 45 mm |
Outer Diameter | 52 mm |
Width | 16 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€9.74/ pieceexcl. VAT
€11.79incl. VAT
Estimated delivery date - 10/11/2026