

€13.62/ pieceexcl. VAT
€16.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 40 mm |
Outer Diameter | 47 mm |
Width | 20 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€9.30/ pieceexcl. VAT
€11.25incl. VAT
Estimated delivery date - 11/11/2026