

€11.29/ pieceexcl. VAT
€13.66incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 35 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€7.71/ pieceexcl. VAT
€9.33incl. VAT
7 In stock - Estimated delivery date 26/10/2026